Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 14" H, 0.032" Thickness

  • Mfr # 469Y28

  • Zoro # G5641373


product price: $21.19
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Extinguisher Do Not Block/Extintor De Incendios No Bloquear
Width
10 in
Thickness
0.032 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469Y28
Zoro #
G5641373
UPC #
00194484088934
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
14 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Fire Extinguisher Do Not Block/Extintor De Incendios No Bloquear
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Legend
Fire Extinguisher Do Not Block/Extintor De Incendios No Bloquear
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mirror Print
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Format
Other Format
Sign Legend Background Color
White
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
NFPA Standard
NFPA 10
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Fire Extinguisher Do Not Block/Extintor De Incendios No Bloquear, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.