Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 14" H, 0.032" Thickness

  • Mfr # 469Z78

  • Zoro # G5570052


product price: $22.19
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER INSIDE
Width
10 in
Thickness
0.032 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469Z78
Zoro #
G5570052
UPC #
00194484090425
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
14 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER INSIDE
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
White
Legend/Background Color
Red/White
Sign Legend Text Color
White
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Material Properties
Rigid
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
NFPA Standard
NFPA 10
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Red, White
Sign Header
No Header
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Fire Extinguisher Inside
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Fire Extinguisher
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Glow In The Dark
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Legend Pictogram ID
PFXG-144
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.