Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 14" H, 0.055" Thickness

  • Mfr # 469W98

  • Zoro # G5637797


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Width
10 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469W98
Zoro #
G5637797
UPC #
00194484087654
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
14 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header
No Header
Legend Color
Red
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
NFPA Standard
NFPA 10
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Corrosion Resistant
Yes
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Fire Extinguisher
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Background Color
Red, White
Material Properties
Rigid
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.