Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 14" H, 0.055" Thickness

  • Mfr # 469Z68

  • Zoro # G5580738


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Sign Material
Polyethylene
Legend
FIRE HOSE
Width
10 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469Z68
Zoro #
G5580738
UPC #
00194484090326
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
14 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE HOSE
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158(c)(1),OSHA 29 CFR 1926.150,NFPA 14
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Red
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
Fire Hose
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158(c)(1),OSHA 29 CFR 1926.150
Sign Header
No Header
Chemical Resistant
Yes
Graffiti Resistant
Yes
NFPA Standard
NFPA 14
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Red, White
Material Properties
Rigid
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Hose, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.