Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 14" H, 0.070" Thickness

  • Mfr # 486D40

  • Zoro # G6265609


product price: $27.89
/ea

Key Features

Header
No Header
Legend
Head Protection Must Be Worn
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486D40
Zoro #
G6265609
UPC #
00194484286453
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Head Protection Must Be Worn
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, OSHA 29 CFR 1910.135(a)(1), OSHA 29 CFR 1910.145, PSPA Class A
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Blue, White
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.135(a)(1)
Corrosion Resistant
No
State Specific Sign
No
Legend Pictogram ID
PPEQ-809
Number of Printed Sides
1
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Format
Other Format
Protective Coating
No Protective Coating
Write on Surface
No
Legend Pictogram Description
Head Protection
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 yr
Sign Header
No Header
Glow In The Dark
Yes
Anti-Slip Surface
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Blue, White
ANSI 969 Compliant
No
Minimum Service Temperature
-50 Degrees F
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 yr
IMO Standards
IMO A.752(18)
Maximum Service Temperature
190 Degrees F
Graffiti Resistant
No
Minimum Application Temperature
-50 Degrees F
Sign Legend
Head Protection Must Be Worn
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Head Protection Must Be Worn, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.