Zoro Homepage

Safety Sign, 10" W, 3-1/2" H, 0.004" Thick

  • Mfr # 468K10

  • Zoro # G5619700


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
No Header
Legend
Wear Your Hair Net
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468K10
Zoro #
G5619700
UPC #
00194484069292
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Your Hair Net
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),FDA 21 CFR 110.10 (b)(6)
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Material Properties
Flexible
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend
Wear Your Hair Net
Number of Printed Sides
1
State Specific Sign
No
Glow In The Dark
No
Adhesive Style
Permanent
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wear Your Hair Net, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.