Zoro Homepage

Safety Sign, 10" W, 3-1/2" H, 0.010" Thick

  • Mfr # 469X59

  • Zoro # G5546499


product price: $6.99
/ea
Sold in multiples of 3 for $20.97

Key Features

Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Width
10 in
Thickness
0.01 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469X59
Zoro #
G5546499
UPC #
00194484088255
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
3 1/2 in
Depth
1/100 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.