Zoro Homepage

Safety Sign, 10" W, 7" H, 0.004" Thickness, 467X75

  • Mfr # 467X75

  • Zoro # G5631689


product price: $7.29
/ea

Key Features

Header
Caution
Legend
Face Mask Required
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467X75
Zoro #
G5631689
UPC #
00194484065584
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Face Mask Required Sign
Header
Caution
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.134, OSHA 29 CFR 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Background Color
Black
Number of Printed Sides
1
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Sign Legend Background Color
Yellow
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Flexible
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Sign Legend
Face Mask Required
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Mask Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.