Safety Sign, 10" W, 7" H, 0.004" Thickness, 467Y99

  • Mfr # 467Y99

  • Zoro # G5605971


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution/Precaucion
Legend
Wear Your Respirator/Ponga Su Respirador
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Y99
Zoro #
G5605971
UPC #
00194484066734
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Wear Your Respirator/Ponga Su Respirador
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
Wear Your Respirator/Ponga Su Respirador
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Write on Surface
No
Material Properties
Flexible
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Sign Header
Caution/Precaucion
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Graffiti Resistant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wear Your Respirator/Ponga Su Respirador, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.