Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.004" Thickness

  • Mfr # 469T52

  • Zoro # G5620918


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Sign Material
Vinyl
Legend
Do Not Use Water On Fires In This Area
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469T52
Zoro #
G5620918
UPC #
00194484084967
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Do Not Use Water On Fires In This Area
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(d),NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(d)
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Graffiti Resistant
No
Material Properties
Flexible
Sign Legend Background Color
White
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Do Not Use Water On Fires In This Area
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Protective Coating
No Protective Coating
NFPA Standard
NFPA 10
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Use Water On Fires In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.