Zoro Homepage

Safety Sign, 10" W, 7" H, 0.004" Thickness

  • Mfr # 469T60

  • Zoro # G5604081


product price: $7.29
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE DEPARTMENT CONNECTION
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469T60
Zoro #
G5604081
UPC #
00194484085049
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
FIRE DEPARTMENT CONNECTION
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158,NFPA 13
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
2 yr
NFPA Standard
NFPA 13
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Sign Mounting Location
Wall
Chemical Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Glow In The Dark
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend
Fire Department Connection
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Department Connection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.