Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.004" Thickness

  • Mfr # 469V86

  • Zoro # G5570183


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Sign Material
Vinyl
Legend
FIRE EXTINGUISHER
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469V86
Zoro #
G5570183
UPC #
00194484086541
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Color
Black, Red
Legend/Background Color
Red/White
Sign Legend Text Color
Black, Red, White
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Material Properties
Flexible
Sign Header
No Header
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Emergency Fire Extinguisher
Adhesive Style
Permanent
Corrosion Resistant
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
NFPA Standard
NFPA 10
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.