Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.004" Thickness

  • Mfr # 469Y71

  • Zoro # G5593679


product price: $7.29
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE EXTINGUISHER INSIDE
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469Y71
Zoro #
G5593679
UPC #
00194484089368
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
FIRE EXTINGUISHER INSIDE
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Glow In The Dark
No
Material Properties
Flexible
Sign Header
No Header
Corrosion Resistant
No
Sign Legend
Fire Extinguisher Inside
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Adhesive Style
Permanent
Mirror Print
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Sign Legend Background Color
Red, White
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
NFPA Standard
NFPA 10
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.