Zoro Homepage

Safety Sign, 10" W, 7" H, 0.004" Thickness

  • Mfr # 470D20

  • Zoro # G5605509


product price: $7.29
/ea

Key Features

Sign Material
Vinyl
Legend
THIS ROOM IS PROTECTED BY HALON FIRE EXTINGUISHER SYSTEM. LEAVE IMMEDIATELY UPON WARNING OF DISCHARGE. DO NO ENTER UNTIL FRESH AIR IS RESTORED.
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470D20
Zoro #
G5605509
UPC #
00194484092818
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Room Is Protected By Halon Fire Extinguisher, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.