Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.004" Thickness

  • Mfr # 470G34

  • Zoro # G5606638


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Peligro
Legend
Almacenamiento De Quimicos
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470G34
Zoro #
G5606638
UPC #
00194484093549
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Peligro
Legend
Almacenamiento De Quimicos
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black; Red; White
Mirror Print
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
State Specific Sign
No
Chemical Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Peligro
Graffiti Resistant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Material Properties
Flexible
Adhesive Style
Permanent
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Legend
Almacenamiento De Quimicos
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Almacenamiento De Quimicos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.