Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.004" Thickness

  • Mfr # 472H66

  • Zoro # G5563439


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
No Admision Solo Personas Autorizadas
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472H66
Zoro #
G5563439
UPC #
00194484106669
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admision Solo Personas Autorizadas
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Red
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header
No Header
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Write on Surface
No
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend
No Admision Solo Personas Autorizadas
Anti-Slip Surface
No
Sign Format
Other Format
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend No Admision Solo Personas Autorizadas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.