Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.004" Thickness

  • Mfr # 472Z35

  • Zoro # G5614852


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Aviso
Legend
Mantener Cerrada Esta Puerta
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z35
Zoro #
G5614852
UPC #
00194484109905
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Aviso
Legend
Mantener Cerrada Esta Puerta
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Chemical Resistant
No
Write on Surface
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Sign Legend Background Color
White
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
State Specific Sign
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
No
Sign Legend
Mantener Cerrada Esta Puerta
Sign Header Style
Text
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header
Aviso
Sign Legend Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Mantener Cerrada Esta Puerta, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.