Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.004" Thickness

  • Mfr # 475N85

  • Zoro # G5295293


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Peligro
Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De OSHA-Nec
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475N85
Zoro #
G5295293
UPC #
00194484048068
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Peligro
Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De OSHA-Nec
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De Osha-Nec
Sign Legend Style
Text
Includes Mounting Hardware
No
NEC Standard
NEC 110.26
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header
Peligro
Corrosion Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Header Text Color
White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Legend Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De Osha-Nec, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.