Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.004" Thickness

  • Mfr # 479H20

  • Zoro # G5897339


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Be Careful
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H20
Zoro #
G5897339
UPC #
00194484231040
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Be Careful Sign
Header
Be Careful
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Blank
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
Green, White
Sign Legend
Blank
Sign Header
Be Careful
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Material Properties
Flexible
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Style
Text
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Chemical Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Blank, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.