Zoro Homepage

Safety Sign, 10" W, 7" H, 0.010" Thickness, 466D51

  • Mfr # 466D51

  • Zoro # G5860939


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Header
Danger
Legend
Ear Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466D51
Zoro #
G5860939
UPC #
00194484202385
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
Ear Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Ear Protection Required.
Sign Header
Danger
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Graffiti Resistant
No
Corrosion Resistant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 yr
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Metal Detectable
No
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Application Temperature
-30 Degrees F
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Minimum Service Temperature
-30 Degrees F
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Background Color
Black, Red
Glow In The Dark
Yes
Sign Header Style
Symbol and Text
Maximum Service Temperature
175 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.