Zoro Homepage

Safety Sign, 10" W, 7" H, 0.010" Thickness, 467Z89

  • Mfr # 467Z89

  • Zoro # G5597483


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Header
Danger
Legend
Respirator Required
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Z89
Zoro #
G5597483
UPC #
00194484067571
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
Respirator Required
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Red
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
Yes
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Minimum Service Temperature
-30 Degrees F
Header Pictogram ID
PPIC-61
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Background Color
Red
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Material Properties
Flexible
Protective Coating
No Protective Coating
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PPEQ-802
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Legend
Respirator Required
Maximum Service Temperature
175 Degrees F
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Adhesive Style
Permanent
Average Outdoor Durability
3 yr
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Legend Pictogram Description
Respirator
Corrosion Resistant
No
Minimum Application Temperature
-30 Degrees F
Anti-Slip Surface
No
Sign Header
Danger
Metal Detectable
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.