Safety Sign, 10" W, 7" H, 0.032" Thickness, 465Z69

  • Mfr # 465Z69

  • Zoro # G5604002


product price: $17.79
/ea

Key Features

Header
Caution/Precaucion
Legend
Hearing Protection Required In This Area/Se Requiere Proteccion Del Oido En Esta Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Z69
Zoro #
G5604002
UPC #
00194484060213
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Hearing Protection Required In This Area/Se Requiere Proteccion Del Oido En Esta Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Legend Pictogram Description
Ear Protection
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PPEQ-907
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Header
Caution/Precaucion
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Mounting Location
Wall
Glow In The Dark
No
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hearing Protection Required In This Area/Se Requiere Proteccion Del Oido En Esta Area
State Specific Sign
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area/Se Requiere Proteccion Del Oido En Esta Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.