Zoro Homepage

Safety Sign, 10" W, 7" H, 0.032" Thickness, 466W73

  • Mfr # 466W73

  • Zoro # G5264268


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution/Precaucion
Legend
Eye Protection Required In This Area/Se Requiere Gafas En Esta Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466W73
Zoro #
G5264268
UPC #
00194484011055
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Eye Protection Required In This Area/Se Requiere Gafas En Esta Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
Eye Protection Required In This Area/Se Requiere Gafas En Esta Area
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
Yellow
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Metal Detectable
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution/Precaucion
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area/Se Requiere Gafas En Esta Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.