Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.032" Thickness

  • Mfr # 469T77

  • Zoro # G5613811


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Sign Material
Aluminum
Legend
FIRE BLANKET
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469T77
Zoro #
G5613811
UPC #
00194484085216
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE BLANKET
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,NFPA 96,NFPA 45
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
NFPA Standard
NFPA 96, NFPA 45
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Legend Pictogram ID
PFSD-44
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend
Fire Blanket
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Legend Pictogram Description
First Aid
Sign Legend Style
Symbol and Text
Mirror Print
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Blanket, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.