Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.032" Thickness

  • Mfr # 469T83

  • Zoro # G5637970


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Sign Material
Aluminum
Legend
FIRE DAMPER
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469T83
Zoro #
G5637970
UPC #
00194484085278
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE DAMPER
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,NFPA 90A,OSHA 29 CFR 1926.57(h)(5)(iii)(F)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend Background Color
Red, White
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Header
No Header
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.57(h)(5)(iii)(F)
Chemical Resistant
Yes
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Fire Damper
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
State Specific Sign
No
Glow In The Dark
No
Sign Format
Other Format
NFPA Standard
NFPA 90A
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Damper, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.