Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.032" Thickness

  • Mfr # 469W60

  • Zoro # G5631908


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469W60
Zoro #
G5631908
UPC #
00194484087272
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend
Fire Extinguisher
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Sign Legend Background Color
Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Header
No Header
Glow In The Dark
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Mirror Print
No
Protective Coating
Clear Liquid Laminate
NFPA Standard
NFPA 10
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.