Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.032" Thickness

  • Mfr # 470C14

  • Zoro # G5606069


product price: $16.99
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE SPRINKLER SHUT-OFF VALVE
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C14
Zoro #
G5606069
UPC #
00194484091767
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE SPRINKLER SHUT-OFF VALVE
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header
No Header
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Fire Sprinkler Shut-Off Valve
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Material Properties
Rigid
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
NFPA Standard
NFPA 13
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mirror Print
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Style
Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Sprinkler Shut-Off Valve, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.