Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.032" Thickness

  • Mfr # 470C20

  • Zoro # G5606513


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Sign Material
Aluminum
Legend
IN CASE OF FIRE UNREEL HOSE COMPLETELY THEN OPEN VALVE
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C20
Zoro #
G5606513
UPC #
00194484091828
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
IN CASE OF FIRE UNREEL HOSE COMPLETELY THEN OPEN VALVE
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158(c)(1),OSHA 29 CFR 1926.150,NFPA 14,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158(c)(1),OSHA 29 CFR 1926.150,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
NFPA Standard
NFPA 14, NFPA 10
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Chemical Resistant
Yes
Sign Legend Background Color
Red; White
Glow In The Dark
No
Sign Format
Other Format
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Legend
In Case Of Fire Unreel Hose Completely Then Open Valve
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend In Case Of Fire Unreel Hose Completely Then Open Valve, Sign Legend Background Color Red; White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.