Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.032" Thickness

  • Mfr # 470C89

  • Zoro # G5623173


product price: $17.89
/ea

Key Features

Sign Material
Aluminum
Legend
To Sprinkler Control Valve
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C89
Zoro #
G5623173
UPC #
00194484092511
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
To Sprinkler Control Valve
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PARW-82
Legend Pictogram Description
Right Arrow
Sign Legend
To Sprinkler Control Valve
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
NFPA Standard
NFPA 13
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend To Sprinkler Control Valve, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products