Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.032" Thickness

  • Mfr # 470D16

  • Zoro # G5593073


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Sign Material
Aluminum
Legend
THIS ROOM IS PROTECTED BY HALON FIRE EXTINGUISHER
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470D16
Zoro #
G5593073
UPC #
00194484092771
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
THIS ROOM IS PROTECTED BY HALON FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.162,NFPA 12A
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header
No Header
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.162
Glow In The Dark
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Header Background Color
Black
Chemical Resistant
Yes
NFPA Standard
NFPA 12A
Mirror Print
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend
This Room Is Protected By Halon Fire Extinguisher
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Room Is Protected By Halon Fire Extinguisher, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.