Zoro Homepage

Safety Sign, 10" W, 7" H, 0.032" Thickness

  • Mfr # 472L72

  • Zoro # G5293677


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Area De Almacenamiento De Desperdicios Peligrosos Personal No Autorizado Mantengase Afuera
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472L72
Zoro #
G5293677
UPC #
00194484021153
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Area De Almacenamiento De Desperdicios Peligrosos Personal No Autorizado Mantengase Afuera
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Write on Surface
No
Number of Printed Sides
1
Chemical Resistant
Yes
Mirror Print
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
Sign Legend
Area De Almacenamiento De Desperdicios Peligrosos Personal No Autorizado Mantengase Afuera
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Glow In The Dark
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Area De Almacenamiento De Desperdicios Peligrosos Personal No Autorizado Mantengase Afuera, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.