Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.032" Thickness

  • Mfr # 472V85

  • Zoro # G5890689


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Aviso
Legend
Solo Personal Autorizado
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472V85
Zoro #
G5890689
UPC #
00194484169916
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Aviso
Legend
Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Header Background Color
Blue
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Write on Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Solo Personal Autorizado
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header Style
Text
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Mirror Print
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header
Aviso
Sign Legend Background Color
White
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.