Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.032" Thickness

  • Mfr # 472Z29

  • Zoro # G5638722


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Aviso
Legend
Mantener Cerrada Esta Puerta
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z29
Zoro #
G5638722
UPC #
00194484109844
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Aviso
Legend
Mantener Cerrada Esta Puerta
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header
Aviso
Sign Header Style
Text
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
Write on Surface
No
Sign Header Text Color
White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Sign Legend
Mantener Cerrada Esta Puerta
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Chemical Resistant
Yes
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Legend Mantener Cerrada Esta Puerta, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.