Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.032" Thickness

  • Mfr # 475H18

  • Zoro # G5650080


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Seguridad Primero
Legend
Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H18
Zoro #
G5650080
UPC #
00194484138301
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Seguridad Primero
Legend
Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Sign Header
Seguridad Primero
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Header Background Color
Green
ANSI 969 Compliant
No
Metal Detectable
No
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Legend
Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor
Includes Mounting Hardware
No
Sign Legend Background Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.