Zoro Homepage

Safety Sign, 10" W, 7" H, 0.032" Thickness

  • Mfr # 486U83

  • Zoro # G6267158


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U83
Zoro #
G6267158
UPC #
00194484293550
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Blank
Double-Sided
No
ANSI Compliant
No
Sign Legend Text Color
Orange
Glow In The Dark
No
Sign Header
No Header
Average Outdoor Durability
5 yr
Material Properties
Rigid
Sign Mounting Location
Wall
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Format
Other Format
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
Orange
Sign Legend Background Color
Orange
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Orange, Sign Legend Background Color Orange

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.