Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.055" Thickness

  • Mfr # 470C41

  • Zoro # G5606489


product price: $9.89
/ea

Key Features

Sign Material
Polyethylene
Legend
Sprinkler Control Valve
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C41
Zoro #
G5606489
UPC #
00194484092030
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Sprinkler Control Valve
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Legend
Sprinkler Control Valve
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Chemical Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
NFPA Standard
NFPA 13
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Sprinkler Control Valve, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.