Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 7" H, 0.070" Thickness

  • Mfr # 469W54

  • Zoro # G5637718


product price: $16.99
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Width
10 in
Thickness
0.07 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469W54
Zoro #
G5637718
UPC #
00194484087210
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.07 in
Height
7 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Material Properties
Rigid
Sign Header
No Header
NFPA Standard
NFPA 10
Legend Pictogram ID
PARW-82
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
Fire Extinguisher
ANSI 969 Compliant
No
Corrosion Resistant
No
State Specific Sign
No
Chemical Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
Graffiti Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
190 Degrees F
Mirror Print
No
Minimum Service Temperature
-50 Degrees F
Legend Pictogram Description
Right Arrow
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-50 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.