Shop CONDOR

Danger/Peligro, Do Not Drink This Water/No Tome Esta Agua, 10 in W x 14 in H, Rectangle, 470H96

  • Mfr # 470H96

  • Zoro # G5886078


product price: 
$
4.89
/ea

Key Features

Legend
Do Not Drink This Water/No Tome Esta Agua
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470H96
Zoro #
G5886078
UPC #
00194484162177
Country of Origin
United States
Item
Safety Sign
Legend
Do Not Drink This Water/No Tome Esta Agua
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Header Legend Color
White
Header
Danger/Peligro
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English, Spanish
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend
Do Not Drink This Water/No Tome Esta Agua
Anti-Slip Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger/Peligro
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Header Background Color
Black; Red; White
ANSI Standards
ANSI Z535
Sign Legend Style
Text
ANSI 969 Compliant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Header Style
Text
Corrosion Resistant
No
Graffiti Resistant
No
Chemical Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Drink This Water/No Tome Esta Agua, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews