PET WASTE TRANSMITS DISEASE.CLEAN UP AFTER YOUR DOG, 14 in H x 10 in W, Polyethylene, 485L27

  • Mfr # 485L27
  • Zoro # G6261488
product price: 
$
10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
PET WASTE TRANSMITS DISEASE LEASH-CURB AND CLEAN UP AFTER YOUR DOG IT'S THE LAW! $25 TO $200 FINE
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485L27
Zoro #
G6261488
UPC #
00194484276805
Country of Origin
United States
Item
Safety Sign
Legend
PET WASTE TRANSMITS DISEASE LEASH-CURB AND CLEAN UP AFTER YOUR DOG IT'S THE LAW! $25 TO $200 FINE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
No
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Legend Style
Symbol and Text
Sign Background Color
Green, White
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Green, White
Sign Legend Text Color
Green, White
Write on Surface
No
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog It'S The Law! $25 To $200 Fine
Sign Format
Other Format
State Specific Sign
No
Sign Header
No Header
Chemical Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Metal Detectable
No
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Green, White
Includes Mounting Hardware
No
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog It'S The Law! $25 To $200 Fine, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.