Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W x 14" H, 0.070" Thick

  • Mfr # 471D43

  • Zoro # G5903970


product price: $27.89
/ea

Key Features

Header
No Header
Legend
Keep Area Clear
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D43
Zoro #
G5903970
UPC #
00194484268664
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Keep Area Clear
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-20 Degrees to 149 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
Yes
Chemical Resistant
No
Corrosion Resistant
No
Sign Legend Background Color
Black, Yellow
Sign Format
Other Format
ANSI 969 Compliant
No
Sign Legend
Eye Wash Keep Area Clear!
Maximum Service Temperature
190 Degrees F
Mounting Pattern
4 Corner
Sign Header
No Header
Minimum Application Temperature
-50 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Material Properties
Rigid
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Service Temperature
-50 Degrees F
Protective Coating
No Protective Coating
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Mounting Location
Wall
State Specific Sign
No
Outdoor Life Expectancy
3 yr
Average Outdoor Durability
3 yr
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Keep Area Clear!, Sign Legend Background Color Black, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.