Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W x 7" H, 0.004" Thick

  • Mfr # 470Y43

  • Zoro # G5631853


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Ducha De Emergencia Y Para Lavar Los Ojos
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Y43
Zoro #
G5631853
UPC #
00194484100124
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Ducha De Emergencia Y Para Lavar Los Ojos
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Green
Sign Legend Text Color
Green, White
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535,ANSI Z358.1
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Corrosion Resistant
No
Metal Detectable
No
Mirror Print
No
Sign Legend Background Color
Green; White
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend
Ducha De Emergencia Y Para Lavar Los Ojos
Material Properties
Flexible
Adhesive Style
Permanent
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
State Specific Sign
No
Write on Surface
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Glow In The Dark
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Ducha De Emergencia Y Para Lavar Los Ojos, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.