Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W x 7" H, 0.004" Thick

  • Mfr # 470Z75

  • Zoro # G5836658


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Estacion Para Lavar Los Ojos
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z75
Zoro #
G5836658
UPC #
00194484163723
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Estacion Para Lavar Los Ojos
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Green
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Green, White
Graffiti Resistant
No
Mirror Print
No
Sign Header
No Header
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Legend Background Color
Green; White
Metal Detectable
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend
Estacion Para Lavar Los Ojos
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Wall
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Average Outdoor Durability
2 yr
Sign Format
Other Format
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Write on Surface
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Estacion Para Lavar Los Ojos, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.