Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W x 7" H, 0.032" Thick

  • Mfr # 470Y39

  • Zoro # G5262518


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Ducha De Emergencia Y Para Lavar Los Ojos
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Y39
Zoro #
G5262518
UPC #
00194484012311
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Ducha De Emergencia Y Para Lavar Los Ojos
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Green
OSHA Compliant
Yes
Sign Legend Text Color
Green, White
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
ANSI Standards
ANSI Z535,ANSI Z358.1
Graffiti Resistant
Yes
State Specific Sign
No
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Header
No Header
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Background Color
Green; White
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PFSD-72
Metal Detectable
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend
Ducha De Emergencia Y Para Lavar Los Ojos
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Legend Pictogram Description
Emergency Shower, Eye Wash
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Legend Ducha De Emergencia Y Para Lavar Los Ojos, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.