Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W x 7" H, 0.032" Thick

  • Mfr # 470Z59

  • Zoro # G5570822


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Estacion Para Lavar Los Ojos
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z59
Zoro #
G5570822
UPC #
00194484100391
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Estacion Para Lavar Los Ojos
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
White
Mirror Print
No
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Legend Background Color
Green
Metal Detectable
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Write on Surface
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Format
Other Format
Sign Legend
Estacion Para Lavar Los Ojos
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Estacion Para Lavar Los Ojos, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.