Zoro Homepage

Safety Sign, 10" Wx14" H, 0.004" Thickness

  • Mfr # 465N31

  • Zoro # G5625090


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Sign Material
Vinyl
Legend
Emergency Fire Alarm
Width
7 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N31
Zoro #
G5625090
UPC #
00194484053925
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.