Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" Wx14" H, 0.010" Thickness

  • Mfr # 465T03

  • Zoro # G5593283


product price: $21.29
/ea

Key Features

Sign Material
Glow Vinyl
Legend
Severe Weather Shelter Area
Width
10 in
Thickness
0.01 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T03
Zoro #
G5593283
UPC #
00194484055905
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
14 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
Severe Weather Shelter Area
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Blue, Green, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
Green
Corrosion Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Glow In The Dark
Yes
Sign Legend
Severe Weather Shelter Area
Minimum Application Temperature
-30 Degrees F
Minimum Service Temperature
-30 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Chemical Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
175 Degrees F
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 yr
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Legend Pictogram ID
PPIC-198
Legend Pictogram Description
Tornado
Sign Header
No Header
Adhesive Type
Acrylic
Material Properties
Flexible
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.