Zoro Homepage

Safety Sign, 10" Wx14" H, 0.010" Thickness, 479W20

  • Mfr # 479W20

  • Zoro # G5810697


product price: $20.99
/ea

Key Features

Header
Danger/Peligro
Legend
___ Volts/___ Voltios
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479W20
Zoro #
G5810697
UPC #
00194484240127
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
___ Volts/___ Voltios
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Header Background Color
Black, Red, White
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
175 Degrees F
Minimum Service Temperature
-30 Degrees F
Sign Legend Background Color
White
Minimum Application Temperature
-30 Degrees F
Glow In The Dark
Yes
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger/Peligro
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Write on Surface
No
Sign Legend
___Volts/___Voltios
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Header Text Color
White
Average Outdoor Durability
3 yr
ANSI 969 Compliant
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend ___Volts/___Voltios, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.