Zoro Homepage

Safety Sign, 10" Wx14" H, 0.055" Thick

  • Mfr # 485M42

  • Zoro # G6244450


product price: $10.79
/ea

Key Features

Header
No Header
Legend
No Dogs Allowed
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M42
Zoro #
G6244450
UPC #
00194484277901
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Dogs Allowed
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Standards
Local and State "Leash" Law
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Green
OSHA Compliant
No
Sign Legend Text Color
Green
Sign Legend Background Color
White
Mirror Print
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header
No Header
Metal Detectable
No
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Material Properties
Rigid
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Sign Legend
No Dogs Allowed
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Dogs Allowed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.