Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" Wx14" H, 0.055" Thickness

  • Mfr # 465R48

  • Zoro # G5078250


product price: $10.79
/ea

Key Features

Sign Material
Polyethylene
Legend
Emergency Shelter For Hazardous Weather Conditions
Width
10 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465R48
Zoro #
G5078250
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
14 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Emergency Shelter For Hazardous Weather Conditions
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Emergency Shelter For Hazardous Weather Conditions
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram ID
PPIC-198
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Legend Pictogram Description
Tornado
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header
No Header
Mounting Pattern
4 Corner
Material Properties
Rigid
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shelter For Hazardous Weather Conditions, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.