Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" Wx14" H, 0.055" Thickness

  • Mfr # 465R78

  • Zoro # G5551021


product price: $10.79
/ea

Key Features

Sign Material
Polyethylene
Legend
Severe Weather Shelter Area
Width
10 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465R78
Zoro #
G5551021
UPC #
00194484055738
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
14 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Severe Weather Shelter Area
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Legend
Severe Weather Shelter Area
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Glow In The Dark
No
Corrosion Resistant
Yes
Material Properties
Rigid
Legend Pictogram ID
PARW-107, PPIC-157
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Green
Legend Pictogram Description
Left Arrow, Tornado
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.